Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Ozone generator OSW Air

Ozone generator OSW AIR
OZNGENER-50/60HZ-110/220V

Art.-no. 0701985001
EAN 4061975988645
Prices for customers after login
Ozone generator OSW Air

Art.-no. 0701985001

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Professional equipment that generates ozone gas (O3) that fights micro-organisms such as viruses, bacteria and fungi. It also eliminates unpleasant odours such as cigarette smoke, mould etc. Using oxy-sanitisation*, it sanitises environments and air-conditioning units.

Portable


Allows fast and efficient application.



With programmable timer


It switches itself off after oxy-sanitisation.



Dual voltage


Automatically adapts to the supplied voltage.



The gas (O3) generated penetrates hard-to-reach places


It is also environmentally friendly and non-flammable.

Notice*Oxy-sanitisation: a process that sanitises vehicles and environments with ozone (O3). Generates no toxic waste and eliminates odours. Ozone eliminates (oxidises) the molecules that cause the bad smell. In addition, it attacks the plasma membrane (or protein capsule, in the case of viruses), killing them and preventing them from reproducing. Scientific studies prove that ozone is 99.9 % effective.

All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage, directly or indirectly resulting from application.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Air-conditioning units of vehicles (cars, minibuses, buses, vans, trucks and agricultural machinery), vehicles without air conditioning and general climate systems.



Restrictions for use:


  • Do not use for medical or therapeutic use.

  • Never perform oxy-sanitisation in the presence of people or animals inside the site.

  • Never use in cold stores, saunas or environments with high humidity (greater than 60 %) or water condensation.
Instructions

Cars


  • Perform standard vehicle cleaning (wash and vacuum) and remove any organic residue.

  • It is recommended to change the A/C filter (pollen filter).

  • No people or animals should be inside the vehicle when the oxy-sanitisation process is started.

  • Close the windows. Turn on the air-conditioning unit at minimum temperature and activate the air recirculation mode.

  • Position the OSW on one of the seats or on the central support. Do not place on the floor.

  • On buses, position it inside and place it under the central air-conditioning unit on a support that exceeds the height of the passenger seats.

  • If the unpleasant smell persists, find the possible cause, clean and re-do the process.


Closed environments


  • Perform a standard cleaning.

  • Expose beds, sofas and chairs (remove sheets and covers).

  • Remove people and animals from the room before starting the oxy-sanitisation process.

  • Close doors and windows (air inlets and outlets).

  • Place the OSW AIR as high as possible or put a fan in the room instead.

  • If there is an air-conditioning unit, set it to the minimum temperature and with the air recirculator on.


Recommended period for oxy-sanitisation


  • Every three months as needed.


The operating time may be changed


  • Press PGM on the timer.

  • Use the arrow keys to increase or decrease the time.

  • Press PGM to set the chosen time.

  • Press "clock" ⌚ on the timer to start ozone production.

  • Leave the environment and wait at least 20 minutes after the end of application, e.g. if the application is 30 minutes, wait at least 50 minutes (30+20) to enter the environment.

  • As you enter the room, open doors and windows to allow air to circulate and excess ozone to disperse.

Length x width x height

300 x 120 x 200 mm

Weight

3.2 kg

Ozone power

5000 mg/h

Air circulation

1700 l/min

Max. power drain

50 W

OSW AIR table
Ambient volume (m³) 5 10 15 20 25 30 40 50 60 75
Application time (min) Antiseptic
Deodorisation
OSW AIR table
Ambient volume (m³) 80 10 15 20 25 30 40 50 60 300
Application time (min) Antiseptic
Deodorisation
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Air conditioning disinfectant spray

DISINFSPR-A/C-300ML

For cleaning and disinfecting vehicle air-conditioning systems
Quick Fresh Active air-conditioning disinfection

DEODOR-(QUICK FRESH ACTIVE)-100ML

For quick and effective removal of odours and bacteria in indoor and vehicle air conditioning systems
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information